

€11.42/ pieceexcl. VAT
€13.82incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.13 | - |
16+ | €11.42 | 13.00% |
32+ | €11.03 | 16.00% |
48+ | €10.64 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4964 |
Series | Tesafix® 4964 |
Width | 9 mm |
Length | 50 m |
Thickness | 0.39 mm |
Material | Cloth |
Double-sided | Yes |
Adhesion | Natural rubber |
Tear-out strength | 6 % |
Colour | White |