

€48.22/ pieceexcl. VAT
€58.35incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.42 | - |
4+ | €48.22 | 13.00% |
8+ | €46.55 | 16.00% |
12+ | €44.89 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4964 |
Series | Tesafix® 4964 |
Width | 38 mm |
Length | 50 m |
Thickness | 0.39 mm |
Material | Cloth |
Double-sided | Yes |
Adhesion | Natural rubber |
Tear-out strength | 6 % |
Colour | White |