

€19.04/ pieceexcl. VAT
€23.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.88 | - |
10+ | €19.04 | 13.00% |
20+ | €18.38 | 16.00% |
30+ | €17.72 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4964 |
Series | Tesafix® 4964 |
Width | 15 mm |
Length | 50 m |
Thickness | 0.39 mm |
Material | Cloth |
Double-sided | Yes |
Adhesion | Natural rubber |
Tear-out strength | 6 % |
Colour | White |