

€15.22/ pieceexcl. VAT
€18.42incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.49 | - |
12+ | €15.22 | 13.00% |
24+ | €14.69 | 16.00% |
36+ | €14.17 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4964 |
Series | Tesafix® 4964 |
Width | 12 mm |
Length | 50 m |
Thickness | 0.39 mm |
Material | Cloth |
Double-sided | Yes |
Adhesion | Natural rubber |
Tear-out strength | 6 % |
Colour | White |