

€145.87/ pieceexcl. VAT
€176.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 100 mm |
Length | 50 m |
Material | Cloth |
Adhesion | Natural rubber |
Tear-out strength | 6 % |
Colour | White |