

€31.71/ pieceexcl. VAT
€38.37incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.45 | - |
6+ | €31.71 | 13.00% |
12+ | €30.62 | 16.00% |
18+ | €29.52 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4963 |
Series | Tesafix® 4963 |
Width | 50 mm |
Length | 25 m |
Thickness | 0.39 mm |
Material | Cloth |
Double-sided | Yes |
Adhesion | Natural rubber |
Tear-out strength | 6 % |
Colour | White |