

€18.24/ pieceexcl. VAT
€22.07incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.97 | - |
12+ | €18.24 | 13.00% |
24+ | €17.61 | 16.00% |
36+ | €16.99 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4962 |
Series | Tesafix® 4962 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.16 mm |
Material | Non-woven |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 3 % |
Colour | Translucent |