

€15.94/ pieceexcl. VAT
€19.29incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.94 | - |
16+ | €13.87 | 13.00% |
32+ | €13.39 | 16.00% |
48+ | €12.91 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4962 |
Series | Tesafix® 4962 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.16 mm |
Material | Non-woven |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 3 % |
Colour | Translucent |