

€13.25/ pieceexcl. VAT
€16.03incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.23 | - |
12+ | €13.25 | 13.00% |
24+ | €12.79 | 16.00% |
36+ | €12.34 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4959 |
Series | Tesafix® 4959 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.115 mm |
Material | Non-woven |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 2 % |
Colour | Translucent |