

€15.91/ pieceexcl. VAT
€19.25incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.29 | - |
20+ | €15.91 | 13.00% |
40+ | €15.36 | 16.00% |
60+ | €14.81 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4959 |
Series | Tesafix® 4959 |
Width | 15 mm |
Length | 100 m |
Thickness | 0.115 mm |
Material | Non-woven |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 2 % |
Colour | Translucent |