

€9.92/ pieceexcl. VAT
€12.00incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.40 | - |
16+ | €9.92 | 13.00% |
32+ | €9.58 | 16.00% |
48+ | €9.23 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4957 |
Series | Tesafix® 4957 |
Width | 19 mm |
Length | 25 m |
Thickness | 1.1 mm |
Material | Foam PE |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 200 % |
Colour | White |