

€6.26/ pieceexcl. VAT
€7.57incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.19 | - |
24+ | €6.26 | 13.00% |
48+ | €6.04 | 16.00% |
72+ | €5.82 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4957 |
Series | Tesafix® 4957 |
Width | 12 mm |
Length | 25 m |
Thickness | 1.1 mm |
Material | Foam PE |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 200 % |
Colour | White |