






€16.02/ pieceexcl. VAT
€19.38incl. VAT
Sold per: 32Min. order: 32
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.41 | - |
32+ | €16.02 | 13.00% |
64+ | €15.46 | 16.00% |
96+ | €14.91 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4952 |
Series | Tesafix® 4952 |
Width | 9 mm |
Length | 50 m |
Thickness | 1.15 mm |
Material | Foam PE |
Double-sided | Yes |
Adhesion | Acrylic |
Tear-out strength | 200 % |
Colour | White |