






€54.84/ pieceexcl. VAT
€66.36incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.84 | - |
12+ | €47.71 | 13.00% |
24+ | €46.07 | 16.00% |
36+ | €44.42 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4952 |
Series | Tesafix® 4952 |
Width | 25 mm |
Length | 50 m |
Thickness | 1.15 mm |
Material | Foam PE |
Double-sided | Yes |
Adhesion | Acrylic |
Tear-out strength | 200 % |
Colour | White |