






€38.88/ pieceexcl. VAT
€47.04incl. VAT
21 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.88 | - |
16+ | €33.83 | 13.00% |
32+ | €32.66 | 16.00% |
48+ | €31.49 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4952 |
Series | Tesafix® 4952 |
Width | 19 mm |
Length | 50 m |
Thickness | 1.15 mm |
Material | Foam PE |
Double-sided | Yes |
Adhesion | Acrylic |
Tear-out strength | 200 % |
Colour | White |