






€28.63/ pieceexcl. VAT
€34.64incl. VAT
Sold per: 20Min. order: 20
16 In stock - Estimated delivery date 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.91 | - |
20+ | €28.63 | 13.00% |
40+ | €27.64 | 16.00% |
60+ | €26.66 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4952 |
Series | Tesafix® 4952 |
Width | 15 mm |
Length | 50 m |
Thickness | 1.15 mm |
Material | Foam PE |
Double-sided | Yes |
Adhesion | Acrylic |
Tear-out strength | 200 % |
Colour | White |