






€21.36/ pieceexcl. VAT
€25.85incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.55 | - |
24+ | €21.36 | 13.00% |
48+ | €20.62 | 16.00% |
72+ | €19.89 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4952 |
Series | Tesafix® 4952 |
Width | 12 mm |
Length | 50 m |
Thickness | 1.15 mm |
Material | Foam PE |
Double-sided | Yes |
Adhesion | Acrylic |
Tear-out strength | 200 % |
Colour | White |