






€17.85/ pieceexcl. VAT
€21.60incl. VAT
30 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.85 | - |
18+ | €15.53 | 13.00% |
36+ | €14.99 | 16.00% |
54+ | €14.46 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4688 |
Series | Tesaband® 4688 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.26 mm |
Material | PE textile, extruded |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 4.5 Ncm |
Tear-out strength | 9 % |
Colour | White |