






€11.80/ pieceexcl. VAT
€14.28incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.56 | - |
24+ | €11.80 | 13.00% |
48+ | €11.39 | 16.00% |
72+ | €10.98 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4688 |
Series | Tesaband® 4688 |
Width | 38 mm |
Length | 50 m |
Thickness | 0.26 mm |
Material | PE textile, extruded |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 4.5 Ncm |
Tear-out strength | 9 % |
Colour | Silver |