






€7.78/ pieceexcl. VAT
€9.41incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.94 | - |
36+ | €7.78 | 13.00% |
72+ | €7.51 | 16.00% |
108+ | €7.24 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4688 |
Series | Tesaband® 4688 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.26 mm |
Material | PE textile, extruded |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 4.5 Ncm |
Tear-out strength | 9 % |
Colour | Black |