TESA

TESA 4671, Colored gaffer tape, Yellow, 25m x 19mm

  • ERIKS:13540386
  • Manufacturer:4042448165589
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa® 4671 is an adhesive tape designed with a woven rayon fabric backing and a natural rubber adhesive. It is the premium gaffer tape in the assortment for stages, fairs and exhibitions with corresponding applications.
Available in 8 colors: black, white, grey, red and also fluorescent neon colors: pink, orange, yellow and green.
Save to list

€8.04/ rollexcl. VAT

€9.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Width
19 mm
Length
25 m
Material
Acrylic-coated cloth
Adhesion
Natural rubber
Adhesion/Steel
3.8 Ncm
Tear-out strength
9 %
Colour
Yellow