






€30.74/ pieceexcl. VAT
€37.20incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.33 | - |
3+ | €30.74 | 13.00% |
6+ | €29.68 | 16.00% |
9+ | €28.62 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4671 |
Series | Tesaband® 4671 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.28 mm |
Material | Acrylic-coated cloth |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.8 Ncm |
Tear-out strength | 9 % |
Colour | White |