TESA

TESA 4671, Colored gaffer tape, Orange, 25m x 50mm

  • ERIKS:12390744
  • Manufacturer:4042448180728
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa® 4671 is an adhesive tape designed with a woven rayon fabric backing and a natural rubber adhesive. It is the premium gaffer tape in the assortment for stages, fairs and exhibitions with corresponding applications.
Available in 8 colors: black, white, grey, red and also fluorescent neon colors: pink, orange, yellow and green.
Save to list

€18.45/ pieceexcl. VAT

€22.32incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.21

-

3+

€18.45

13.00%

6+

€17.82

16.00%

9+

€17.18

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Width
50 mm
Length
25 m
Material
Acrylic-coated cloth
Adhesion
Natural rubber
Adhesion/Steel
3.8 Ncm
Tear-out strength
9 %
Colour
Orange