






€92.16/ pieceexcl. VAT
€111.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.16 | - |
2+ | €80.18 | 13.00% |
4+ | €77.41 | 16.00% |
6+ | €74.65 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 75 mm |
Length | 50 m |
Material | Acrylic-coated cloth |
Adhesion | Natural rubber |
Adhesion/Steel | 3.3 Ncm |
Tear-out strength | 13 % |
Colour | Grey |