






€22.32/ pieceexcl. VAT
€27.01incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.66 | - |
8+ | €22.32 | 13.00% |
16+ | €21.55 | 16.00% |
24+ | €20.78 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4651 |
Series | Tesaband® 4651 |
Width | 38 mm |
Length | 25 m |
Thickness | 0.31 mm |
Material | Acrylic-coated cloth |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.3 Ncm |
Tear-out strength | 13 % |
Colour | Black |