






€11.16/ pieceexcl. VAT
€13.50incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.83 | - |
16+ | €11.16 | 13.00% |
32+ | €10.78 | 16.00% |
48+ | €10.39 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4651 |
Series | Tesaband® 4651 |
Width | 19 mm |
Length | 25 m |
Thickness | 0.31 mm |
Material | Acrylic-coated cloth |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.3 Ncm |
Tear-out strength | 13 % |
Colour | Black |