TESA

TESA 4591, General Purpose Cross Filament Tape, White, 50m x 50mm

  • ERIKS:12345002
  • Manufacturer:4042448210364
Image 1
tesa® 4591 is a general purpose bidirectional filament tape based on glass filaments laminated to polyester film. The tape is used for industrial bundling, palletizing, and fixing applications.
Save to list

€13.69/ pieceexcl. VAT

€16.56incl. VAT

55 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.69

-

18+

€11.91

13.00%

36+

€11.50

16.00%

54+

€11.09

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
4591
Series
4591
Width
50 mm
Length
50 m
Material
Glassfibre / PET film
Adhesion
Synthetic rubber
Adhesion/Steel
9.5 Ncm
Colour
White