

€5.96/ pieceexcl. VAT
€7.21incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.85 | - |
36+ | €5.96 | 13.00% |
72+ | €5.75 | 16.00% |
108+ | €5.55 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4591 |
Series | 4591 |
Width | 25 mm |
Length | 50 m |
Material | Glassfibre / PET film |
Adhesion | Synthetic rubber |
Adhesion/Steel | 9.5 Ncm |
Colour | White |