

€5.22/ pieceexcl. VAT
€6.32incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.22 | - |
48+ | €4.54 | 13.00% |
96+ | €4.38 | 16.00% |
144+ | €4.23 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4591 |
Series | 4591 |
Width | 19 mm |
Length | 50 m |
Material | Glassfibre / PET film |
Adhesion | Synthetic rubber |
Adhesion/Steel | 9.5 Ncm |
Colour | Transparent |