




€15.36/ pieceexcl. VAT
€18.59incl. VAT
Sold per: 8Min. order: 8
8 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.66 | - |
8+ | €15.36 | 13.00% |
16+ | €14.83 | 16.00% |
24+ | €14.30 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4541 |
Series | Tesaband® 4541 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.27 mm |
Material | Cloth |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.6 Ncm |
Tear-out strength | 16 % |
Colour | White |