




€40.46/ pieceexcl. VAT
€48.96incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.51 | - |
3+ | €40.46 | 13.00% |
6+ | €39.07 | 16.00% |
9+ | €37.67 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4541 |
Series | Tesaband® 4541 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.27 mm |
Material | Cloth |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.6 Ncm |
Tear-out strength | 16 % |
Colour | Black |