




€20.22/ pieceexcl. VAT
€24.47incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.24 | - |
6+ | €20.22 | 13.00% |
12+ | €19.52 | 16.00% |
18+ | €18.82 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4541 |
Series | Tesaband® 4541 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.27 mm |
Material | Cloth |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.6 Ncm |
Tear-out strength | 16 % |
Colour | Black |