TESA

TESA 4500 Aluminium tape 50mx50mm

  • ERIKS:23441187
Image 1
Save to list

€55.87/ pieceexcl. VAT

€67.60incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.87

-

24+

€48.22

13.68%

48+

€47.05

15.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Type
4500
Type
4500
Width
50 mm
Length
50 m
Colour
Aluminium