






€18.09/ pieceexcl. VAT
€21.89incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.79 | - |
6+ | €18.09 | 13.00% |
12+ | €17.46 | 16.00% |
18+ | €16.84 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4434 |
Series | Tesakrepp® 4434 |
Width | 50 mm |
Length | 10 m |
Thickness | 0.67 mm |
Material | Paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.5 Ncm |
Tear-out strength | 6 % |
Colour | Yellow |