






€6.86/ pieceexcl. VAT
€8.30incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.88 | - |
16+ | €6.86 | 13.00% |
32+ | €6.62 | 16.00% |
48+ | €6.38 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4434 |
Series | Tesakrepp® 4434 |
Width | 19 mm |
Length | 10 m |
Thickness | 0.67 mm |
Material | Paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.5 Ncm |
Tear-out strength | 6 % |
Colour | Yellow |