






€5.43/ pieceexcl. VAT
€6.57incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.24 | - |
20+ | €5.43 | 13.00% |
40+ | €5.24 | 16.00% |
60+ | €5.05 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4434 |
Series | Tesakrepp® 4434 |
Width | 15 mm |
Length | 10 m |
Material | Paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.5 Ncm |
Tear-out strength | 6 % |
Colour | Yellow |