






€42.74/ pieceexcl. VAT
€51.72incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.74 | - |
3+ | €37.18 | 13.00% |
6+ | €35.90 | 16.00% |
9+ | €34.62 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4432 |
Series | Tesakrepp® 4432 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.33 mm |
Material | Paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 8 Ncm |
Tear-out strength | 6 % |
Colour | Brown |