TESA

TESA 4333 Precision Mask® sensitive 50mx25mm pink

  • ERIKS:12014626
  • Manufacturer:4042448280985
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The masking tape tesa® Precision Mask® 4333 is perfectly suited for painting work on sensitive surfaces such as wall coverings, wallpaper and varnished surfaces. As a professional masking tape it is extremely gentle yet still sticks firmly. Therefore it prevents paint tears without damaging the surface. This innovative professional masking tape comprises a tear-proof, extremely thin special backing which is coated with an acrylate adhesive compound and is particularly easy to use. This new masking tape was developed especially for applications where maximum precision is vital.Product descriptionTechnical propertiesRating propertiesMain applications
  • This tape is suited for almost all indoor paint works
  • tesa® 4333 PV1 Precision Mask® Sensitive is applicable with water-based paints and lacquers and fits even for high-class spatula techniques
  • It is especially designed for applications on sensitive and critical surfaces
  • The flat backing material is highly conformable to the surface and leads to precise razor-sharp paint edges
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesakrepp® 4333
Series
Tesakrepp® 4333
Width
25 mm
Length
50 m
Colour
Pink