




€73.36/ pieceexcl. VAT
€88.77incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.32 | - |
6+ | €73.36 | 13.00% |
12+ | €70.83 | 16.00% |
18+ | €68.30 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4331 |
Series | Tesakrepp® 4331 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.11 mm |
Material | PET / non-woven |
Double-sided | No |
Adhesion | Silicone |
Adhesion/Steel | 4 Ncm |
Tear-out strength | 100 % |
Temperature protected till | 200 °C |
Colour | White |