




€27.88/ pieceexcl. VAT
€33.73incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.05 | - |
16+ | €27.88 | 13.00% |
32+ | €26.92 | 16.00% |
48+ | €25.96 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4331 |
Series | Tesakrepp® 4331 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.11 mm |
Material | PET / non-woven |
Double-sided | No |
Adhesion | Silicone |
Adhesion/Steel | 4 Ncm |
Tear-out strength | 100 % |
Temperature protected till | 200 °C |
Colour | White |