






€2.51/ pieceexcl. VAT
€3.04incl. VAT
60 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.51 | - |
60+ | €2.18 | 13.00% |
120+ | €2.11 | 16.00% |
180+ | €2.03 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4323 |
Series | Tesakrepp® 4323 |
Width | 30 mm |
Length | 50 m |
Thickness | 0.13 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2.8 Ncm |
Tear-out strength | 10 % |
Colour | Brown |