






€2.08/ pieceexcl. VAT
€2.52incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.08 | - |
72+ | €1.81 | 13.00% |
144+ | €1.75 | 16.00% |
216+ | €1.68 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4323 |
Series | Tesakrepp® 4323 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.13 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2.8 Ncm |
Tear-out strength | 10 % |
Colour | Beige |