






€1.30/ pieceexcl. VAT
€1.57incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.30 | - |
120+ | €1.13 | 13.00% |
240+ | €1.09 | 16.00% |
360+ | €1.05 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4323 |
Series | Tesakrepp® 4323 |
Width | 15 mm |
Length | 50 m |
Thickness | 0.13 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2.8 Ncm |
Tear-out strength | 10 % |
Colour | Beige |