






€13.03/ pieceexcl. VAT
€15.77incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.03 | - |
36+ | €11.34 | 13.00% |
72+ | €10.95 | 16.00% |
108+ | €10.55 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4319 |
Series | Tesakrepp® 4319 |
Width | 50 mm |
Length | 50 m |
Material | Crepe paper |
Adhesion | Natural rubber |
Adhesion/Steel | 4.5 Ncm |
Tear-out strength | 58 % |
Colour | Brown |