




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4319 |
Series | Tesakrepp® 4319 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.375 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 4.5 Ncm |
Tear-out strength | 58 % |
Colour | Brown |