




€4.31/ pieceexcl. VAT
€5.22incl. VAT
Sold per: 96Min. order: 96
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.95 | - |
96+ | €4.31 | 13.00% |
192+ | €4.16 | 16.00% |
288+ | €4.01 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4319 |
Series | Tesakrepp® 4319 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.375 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 4.5 Ncm |
Tear-out strength | 58 % |
Colour | Brown |