






€4.82/ pieceexcl. VAT
€5.83incl. VAT
232 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.82 | - |
48+ | €4.19 | 13.00% |
96+ | €4.05 | 16.00% |
144+ | €3.90 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4316 |
Series | Tesakrepp® 4316 |
Width | 38 mm |
Length | 50 m |
Thickness | 0.14 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.4 Ncm |
Tear-out strength | 10 % |
Temperature protected till | 100 °C |
Colour | Brown |