






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4316 |
Series | Tesakrepp® 4316 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.14 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.4 Ncm |
Tear-out strength | 10 % |
Temperature protected till | 100 °C |
Colour | Brown |