






€5.52/ pieceexcl. VAT
€6.68incl. VAT
59 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.52 | - |
2+ | €5.33 | 3.45% |
3+ | €5.14 | 6.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4316 |
Series | Tesakrepp® 4316 |
Width | 50 mm |
Length | 50 m |
Material | Crepe paper |
Adhesion | Natural rubber |
Adhesion/Steel | 3.4 Ncm |
Tear-out strength | 10 % |
Temperature protected till | 100 °C |
Colour | Brown |