






€2.06/ pieceexcl. VAT
€2.49incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.06 | - |
120+ | €1.79 | 13.00% |
240+ | €1.73 | 16.00% |
360+ | €1.67 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4316 |
Series | Tesakrepp® 4316 |
Width | 15 mm |
Length | 50 m |
Thickness | 0.14 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.4 Ncm |
Tear-out strength | 10 % |
Temperature protected till | 100 °C |
Colour | Brown |